missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 1000 Series Gastight AccuDil™ Syringes
With a precision-machined PTFE plunger tip which creates a leak-free seal.
238.00 € - 323.00 €
Specifications
Autoclavable | Not Autoclavable |
---|---|
Product Type | Gastight Syringe |
Max. Temperature (Metric) | 50°C |
Min. Temperature (Metric) | 20°C |
Product Line | AccuDil |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
10513712
|
Hamilton™
201350 |
10 mL |
238.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10512131
|
Hamilton™
201400 |
25 mL |
323.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Tip wipes the interior of the syringe barrel free of sample
- Useful with heterogeneous samples as it reduces the chance that a deposit will occur and cause the plunger to freeze
- Gas sterilizable
Specifications
Not Autoclavable | |
50°C | |
AccuDil |
Gastight Syringe | |
20°C |