missing translation for 'onlineSavingsMsg'
Learn More

KGW Isotherm™ Dewar Cylindrical Insulated Flasks

Product Code. p-8005902
Click to view available options
Capacity (Metric):
300 mL
1500 mL
Includes:
No side grip
Height (Metric) Inner:
190mm
240mm
Diameter (Metric) Inner:
47 mm
100 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10067890

Brand: KGW Isotherm™ 1023

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For the storage and insulation of temperature-sensitive goods such as dry ice, liquid nitrogen and other coolants. KGW Isotherm™ Dewar Cylindrical Insulated Flasks feature a robust design made from borosilicate glass 3.3.

  • Easy handling
  • Cooling of small samples
  • Fully silvered as standard
  • Flexible applications in laboratory
  • Available with or without side grip

Specifications

Cap Lid Type Spring Clips
Color Blue
Diameter (Metric) Outer 72mm
For Use With (Application) Cooling of small samples, storage of liquid nitrogen, dry ice, other coolants and as insulating flask
Height (Metric) Inner 190mm
Height (Metric) 240mm
Includes No side grip
Capacity (Metric) 300 mL
Diameter (Metric) Inner 47 mm
Material Borosilicate Glass
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.