missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ 10mL Low Form Polypropylene Graduated Beakers with Blue Printed Scale
18.02 EUR valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Use promo code "21690" to get your promotional price.
Click to view available options
Capacity (Metric):
10 mL
Description
- With graduation marks in either blue or embossed, beaded rim and spout
- Cleaning at temperatures below 60°C is recommended to preserve marks and inscriptions
- For autoclaving at 121°C, beakers with an embossed scale should be selected
Specifications
Color | High clarity |
Diameter (Metric) Outer | 30 mm |
Capacity (Metric) | 10 mL |
Material | Polypropylene |
Height (Metric) Outer | 36 mm |
Increments | 2 mL |
Quantity | 12 Pk. |
Type | Beaker |
Autoclavable | Autoclavable |
Graduated | Yes |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'