missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 10mm Autosampler Vial Screw Thread Caps

Product Code. 10488848
Click to view available options
Color:
Black
Light Blue
Red
White
Septum:
None
PTFE/PE Foam Liner
PTFE/Rubber
PTFE/Silicone
PTFE/Silicone, Pre-slit
PTFE/Silicone, Soft
PTFE/Silicone/PTFE
Color (Seal):
Black
Blue/White
Ivory/Red
No Seal
Red/White
Red/White/Red
Unit Size:
Pack of 100
Pack of 1000
This item is not returnable. View return policy

Product Code. 10488848

Brand: Thermo Scientific™ C40101A

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

10mm Wide Opening Screw Caps and Septa feature a 10-425 thread finish and are available in an assortment of styles to match your application needs.

Thermo Scientific™ National™ 10mm Wide Opening Screw Caps and Septa feature a 10-425 thread finish and are compatible with a variety of autosamplers. They are available in an assortment of styles to match your HPLC, GC or IC application needs.

  • Polypropylene caps are chemically inert and suitable for most chromatography applications
  • Target 10-425 caps feature a flanged rim, making them suitable for Japanese autosampler trays
TRUSTED_SUSTAINABILITY

Specifications

Color (Seal) No Seal
Description Light Blue; For 10-425 Target Vials
Color Light Blue
Material Polypropylene
Pre-slit No
Volume (Metric) 2 mL
Septum None
Product Line National
Quantity 100
Type Open Top Screw Cap
Closure Size 10 mm
For Use With (Equipment) 10-425 Screw Thread Vials
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.