Learn More
Thermo Scientific™ 10mm Autosampler Vial Screw Thread Caps
10mm Wide Opening Screw Caps and Septa feature a 10-425 thread finish and are available in an assortment of styles to match your application needs.
Brand: Thermo Scientific™ C4010-55A
Description
Thermo Scientific™ National™ 10mm Wide Opening Screw Caps and Septa feature a 10-425 thread finish and are compatible with a variety of autosamplers. They are available in an assortment of styles to match your HPLC, GC or IC application needs.
- Pre-assembled caps and septa are convenient and minimize contamination from handling
- Storage cap has a solid top and pre-inserted PTFE disk liner

Specifications
Light Blue; Septa: Blue PTFE/White Silicone - Pre-slit | |
PTFE, Silicone, Polypropylene | |
Blue PTFE/White Silicone, Pre-slit | |
100 | |
Open Top Screw Cap | |
10-425 Screw Thread Vials |
Light Blue, Blue, White | |
Yes | |
National | |
1.5 mm | |
10 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.