missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 10mm Autosampler Vial Screw Thread Caps

Product Code. 12453648
Click to view available options
Color:
Black
Light Blue
Red
White
Septum:
None
PTFE/PE Foam Liner
PTFE/Rubber
PTFE/Silicone
PTFE/Silicone, Pre-slit
PTFE/Silicone, Soft
PTFE/Silicone/PTFE
Color (Seal):
Black
Blue/White
Ivory/Red
No Seal
Red/White
Red/White/Red
Unit Size:
Pack of 100
Pack of 1000
This item is not returnable. View return policy

Product Code. 12453648

Brand: Thermo Scientific™ C401035BLK

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

10mm Wide Opening Screw Caps and Septa feature a 10-425 thread finish and are available in an assortment of styles to match your application needs.

Thermo Scientific™ National™ 10mm Wide Opening Screw Caps and Septa feature a 10-425 thread finish and are compatible with a variety of autosamplers. They are available in an assortment of styles to match your HPLC, GC or IC application needs.

  • Pre-assembled caps and septa are convenient and minimize contamination from handling
  • Storage cap has a solid top and pre-inserted PTFE disk liner
TRUSTED_SUSTAINABILITY

Specifications

Color (Seal) Red/White
Description Black; Septa: Shimadzu Red PTFE/White Silicone
Color Black
Material PTFE, Silicone, Polypropylene
Pre-slit No
Volume (Metric) 2 mL
Septum PTFE/Silicone, Soft
Product Line National
Quantity 100
Thickness (Metric) 1.3 mm
Type Open Top Screw Cap
Closure Size 10 mm
For Use With (Equipment) 10-425 Screw Thread Vials
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.