missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 10 mm HPLC and GC Vial Septa

Product Code. 12443648
Click to view available options
Color:
Blue, White
Red, White
White
Septum:
Blue
Red
Silicone/PTFE
Virgin PTFE
Thickness (Metric):
0.25 mm
1.3 mm
1.5 mm
Hardness:
45 °shore
45 Shore
50 °shore
53 °shore
55 °shore
Unit Size:
Pack of 100
Pack of 1000
This item is not returnable. View return policy

Product Code. 12443648

Brand: Thermo Scientific™ C401035

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Thermo Scientific™ National Target 10mm Septa are designed for use with 10-425 threaded caps.

Choose Thermo Scientific 10 mm Septa for use with 10-425 Threaded Capsof Silicone/PTFE to suit a variety of HPLC and GC applications.

  • Silicone/PTFE - Ideal for temperatures - 60 - 200°C and soft/thin septa great for thin, fragile needles.
TRUSTED_SUSTAINABILITY

Specifications

Description Septum for 10-425 Screw Caps
Color Red, White
Material PTFE, Silicone
Septum Red
Hardness 50 °shore
Quantity 100
Thickness (Metric) 1.3 mm
Certifications/Compliance Certificate of Analysis (COA), Certificate of Conformance (COC)
Type Septa
Closure Size 10-425
For Use With (Equipment) 10 to 425 Threaded Cap
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.