missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 10mm Clear Glass Wide Opening Screw Thread Vials

Product Code. 12433718
Click to view available options
Volume (Metric):
450 μL
1.5 mL
2.0 mL
Marking Spot:
No
Yes
Insert Type:
150μL Reservoir
350μL Fused Insert
None
Material:
Glass
Silanized Glass
Dimensione della confezione:
Pack of 100
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Codice prodotto. 12433718

Marca: Thermo Scientific™ C4010V1

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
Visualizzare prodotti alternativi

Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Choose from these wide opening screw thread vials that are manufactured from clear, (Type 1 Class A) glass and have a 10-425 thread finish.

Choose from these Thermo Scientific™ 10mm Clear Glass Wide Opening Screw Thread Vials that are manufactured from clear, (Type 1 Class A) glass and have a 10-425 thread finish.

Choose the right vial for your needs

 

  • Get maximum sample extraction without need for separate inserts by using Microsampling and High Recovery Vials
  • Identify sample and volume using the graduated, write-on patch provided on certain vials
  • Obtain maximum recovery of critical polar, labile or OH-interacting compounds using silanized (deactivated) glass (optional)

Choose the best insert for your sample needs

  • Polyspring inserts are self-aligning and provide a cushion against needle contact
  • Precision point inserts minimize residual sample loss

Autosampler compatibility*

Jasco™

PerkinElmer™

Shimadzu™

Varian™

Waters™

*See the Thermo Scientific Columns and Consumables Catalog for autosampler compatibility.

TRUSTED_SUSTAINABILITY

Specifica

Diameter (Metric) Opening 10 mm
Diameter (Metric) Inner 12 mm
Color Clear
Diameter (Metric) Outer 12 mm
Material Glass
Volume (Metric) 1.5 mL
Insert Type 150μL Reservoir
Style Clear Micro-V Tapered Microvial with 150 μL Reservoir
Volume (Metric) Residual <4 μL
Base Style Tapered Base
Volume (Metric) Total 1.5 mL
Closure Type Screw Cap
Height (Metric) 32 mm
Quantity 100
Type Microvial
Closure Size 10-425
Marking Spot No
Volume (Metric) Usable 1.1 mL
Vedi altri risultati Mostra meno risultati

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Correzione del contenuto del prodotto

Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.

Titolo del prodotto

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.

Grazie per averci aiutato a migliorare il nostro sito web. Il vostro feedback è stato inviato