Learn More
Thermo Scientific™ 10mm Non-Assembled Clear Screw Thread Autosampler Vial Kits
Save time and reduce the risk of contamination using this convenience kit. Each kit includes 100 clear glass vials and 100 screw thread caps with pre-assembled septa.
Brand: Thermo Scientific™ C4010-88
Description
Thermo Scientific™ National 10mm Clear Vial Convenience kits (Unassembled) save time during sample preparation and reduce the risk of contamination. Each kit includes 100 clear vials and 100 screw thread caps with pre-assembled septa. Reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays to make it easy to keep track of available supplies without opening containers.
- Two-compartment benchtop storage tray
- I-D™ vials feature write-on patch with graduations
- All items remain handy and dust-free
- Caps with septa are not attached to vials (packed in separate polybag)
Includes:
100 vials and 100 caps with pre-assembled septa
Specifications
Light Blue | |
12 mm | |
Glass, PTFE, Silicone | |
Red PTFE/White Silicone/Red PTFE | |
100 | |
Polypropylene | |
32 mm | |
10-425 | |
No |
Clear Glass; Light Blue Cap, Red PTFE/White Silicone/Red PTFE Septum; 2mL | |
Clear | |
2 mL | |
Vial: C4010-1, Closure: C4010-60A | |
2 mL | |
Screw Cap, Open Top, 8.5 mm hole | |
Unassembled Screw Vial Convenience Kit | |
No |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.