Learn More
Thermo Scientific™ 10mm Plastic Screw Thread Autosampler Vials
Choose from these chemically inert 10mm polypropylene vials that are suitable for most chromatography applications.
23.60 € - 25.60 €
Specifications
Diameter (Metric) Opening | 10 mm |
---|---|
Diameter (Metric) Inner | 12 mm |
Diameter (Metric) Outer | 12 mm |
Material | Polypropylene |
Closure Type | Screw Cap |
Product Code | Brand | Closure Size | Volume (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Size | Volume (Metric) | Price | Quantity & Availability | ||||
10122388
|
Thermo Scientific™
C4010-11 |
10-425 | 600 μL |
23.60 €
Pack of 100 |
Estimated Shipment: 09-01-2025
Log in to see stock. |
||||
11943426
|
Thermo Scientific™
C4010-14 |
10-425 | 750 μL | N/A | |||||
Description
Choose from this selection of chemically inert polypropylene vials that are suitable for most chromatography applications. These 10mm plastic screw thread vials provide an economical alternative to glass for some applications. They are manufactured from high-quality, GC-tested polypropylene material and feature a 10-425 finish. Where levels of inorganic ions have to be kept to an absolute minimum the use of plastics may be preferred to the more conventional glass vials. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
Precision formed tips are designed to aid sample recovery for limited-volume applications.
Specifications
10 mm | |
12 mm | |
Screw Cap | |
100 | |
10-425 |
12 mm | |
Polypropylene | |
32 mm | |
10-425 Screw Thread Vial | |
No |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.