missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 10mm PP Screw Seal, Black, Center hole, 10-425 thread, Assembled septum
Pre-assembled caps and septa are convenient and minimize contamination from handling.
223.00 € - 603.00 €
Specifications
Diameter (Metric) Outer | 10 mm |
---|---|
For Use With (Application) | GC, HPLC |
Type | Screw Cap |
Product Code | Brand | Material (Liner) | Color | Thickness (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material (Liner) | Color | Thickness (Metric) | Price | Quantity & Availability | |||
11822562
|
Fisherbrand™
10 15 0744 |
Silicone/PTFE | Beige, White, Black | 1.5 mm |
372.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11727577
|
Fisherbrand™
10 15 1256 |
Natural Rubber/TEF | Beige, Red-Orange, Black | 1.3 mm |
223.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11762448
|
Fisherbrand™
10 15 1257 |
Silicone/PTFE | Black, Red, White | 1.3 mm |
598.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11772448
|
Fisherbrand™
10 15 1258 |
Silicone/PTFE | Red, White, Black | 1 mm |
455.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11782448
|
Fisherbrand™
10 15 1328 |
Silicone/PTFE | Blue, White, Black | 1.5 mm |
603.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11814860
|
Fisherbrand™
10 15 1692 |
Silicone/PTFE | Red, White, Black | 1.3 mm |
573.00 €
Pack of 1000 |
Estimated Shipment: 09-01-2025
Log in to see stock. |
|||
Description
- 10mm
- PP
- Screw Cap
- Center hole
- 10-425 thread
- Combination Seal
- Polypropylene caps are chemically inert and suitable for most chromatography applications
Specifications
10 mm | |
GC, HPLC | |
Screw Cap |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title