missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 10mm Wide Opening Amber Glass Screw Thread Vials

Product Code. 12413648
Click to view available options
Volume (Metric):
450 μL
2.0 mL
Material:
Amber Glass
Amber Glass, Glass
Silanized Amber Glass
Marking Spot:
No
Yes
Insert Type:
350μL Fused Insert
None
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 12413648

Brand: Thermo Scientific™ C40102W

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Select from these high-quality amber glass vials designed to fit a variety of autosamplers.

Select from these high-quality amber glass vials designed to fit a variety of autosamplers. Manufactured from superior quality 51A amber (Type 1, Class B) glass, Thermo Scientific™ 10mm Wide Opening Screw Thread Vials are have a 10-425 thread finish.

Choose the right vial for your needs 
  • Get maximum sample extraction without need for separate inserts by using Microsampling and High Recovery Vials
  • Identify sample and volume using the graduated, write-on patch provided on certain vials
  • Obtain maximum recovery of critical polar, labile or OH-interacting compounds using silanized (deactivated) glass (optional)

Choose the best insert for your sample needs

  • Polyspring inserts are self-aligning and provide a cushion against needle contact
  • Precision point inserts minimize residual sample loss

Autosampler compatibility*

Jasco™

PerkinElmer™

Shimadzu™

Varian™

Waters™

*See the Thermo Scientific Columns and Consumables Catalog for autosampler compatibility

TRUSTED_SUSTAINABILITY

Specifications

Description Amber Glass; ID patch; 2mL
Diameter (Metric) Opening 10 mm
Diameter (Metric) Inner 12 mm
Color Amber
Diameter (Metric) Outer 12 mm
Material Amber Glass
Volume (Metric) 2.0 mL
Insert Type None
Volume (Metric) Residual <170μL
Base Style Flat Bottom
Volume (Metric) Total 2 mL
Closure Type Screw Cap
Height (Metric) 32 mm
Quantity 100
Type Screw Thread Vial
Closure Size 10-425
Marking Spot Yes
Volume (Metric) Usable 1.5 mL
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.