missing translation for 'onlineSavingsMsg'
Learn More

Clinisafe™ 11.5 L Clinical Waste Container

Our Clinisafe™ containers are made using low carbon footprint recycled material, providing a safe and sustainable solution to your clinical waste management needs.

Brand:  Clinisafe™ 51922430

 View more versions of this product

Product Code. 17631735

  • 193.00 € / Pack of 20

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Clinisafe™ offer a sustainable clinical waste management solution into the market, that reduces your carbon footprint and helps you on the road to net zero.
  • The 11.5 L Clinisafe™ container is specifically designed to enable the safe disposal of non-sharps clinical waste. Clinisafe™ Clinical Waste Container range has been designed to hold anatomical and laboratory waste.
  • Features and benefits
    • Made from low carbon footprint recycled material
    • High-level leak-resistant hermetic seal
    • Temporary closure and 4 click final closure features to prevent potential spillages and overfilling
    • Carry handle for easy transportation
    • Large aperture
    • Compliant with UN3292
Specifications

Specifications

11.5 L
Yellow
314 x 630 x 783 mm
Safe Disposal of Non-Sharps Clinical Waste
UK Regulations, UN3292
Gray
20/Cs.
Waste Container
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers