missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 11 mm Glass Crimp Neck Vials
Standard vials for GC and HPLC.
13.10 € - 197.00 €
Specifications
Color | Clear |
---|---|
Diameter (Metric) Outer | 11.6 mm |
Material | Glass |
For Use With (Application) | GC, HPLC |
Neck Style | Crimp |
Product Code | Brand | Volume (Metric) | Marking Spot | Graduated | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Marking Spot | Graduated | Price | Quantity & Availability | ||||
10326042
|
Fisherbrand™
11 09 0356 |
2 mL | No | No |
13.10 €
Pack of 100 |
In Stock
Log in to see stock. ![]() |
||||
11535884
|
Fisherbrand™
11 09 0476 |
2 mL | Yes | Yes |
19.50 €
Pack of 100 |
In Stock
Log in to see stock. ![]() |
||||
11555894
|
Fisherbrand™
11 09 0831 |
2.7 mL | No | No |
197.00 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
Description
- 11 mm Crimp Neck Vial
Specifications
Clear | |
Glass | |
Crimp | |
<100 μL | |
100 |
11.6 mm | |
GC, HPLC | |
CleanPack, Polypropylene Box | |
Flat Bottom | |
ND11 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ 11 mm Glass Crimp Neck Vials