missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 11mm Aluminum Crimp Seal, Gold, Center hole, Assembled septum
Aluminum crimp closures provide a secure leak-resistant seal.
Brand: Fisherbrand™ 11 03 1624
277.22 EUR valid until 2024-12-31
Use promo code "21693" to get your promotional price.
This item is not returnable.
View return policy
Description
- 11mm
- aluminum Cap
- Gold
- Center hole
- Pre-assembled caps and septa are convenient and minimize contamination from handling
- Aluminum seals must be applied with a crimping tool
Specifications
Silicone/PTFE | |
11 mm | |
GC, HPLC | |
1.3 mm |
Red, White, Gold | |
Aluminum | |
100 | |
Crimp Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction