missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 11mm Aluminum Crimp Seal, Green, Center hole, Assembled septum
Aluminum crimp closures provide a secure leak-resistant seal.
Brand: Fisherbrand™ 11 03 1625
293.55 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- 11mm
- aluminum Cap
- Green
- Center hole
- Pre-assembled caps and septa are convenient and minimize contamination from handling
- Aluminum seals must be applied with a crimping tool
Specifications
Silicone/PTFE | |
11 mm | |
GC, HPLC | |
Crimp Cap |
Red, White, Green | |
Aluminum | |
1.3 mm |