missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 11mm Aluminum Crimp Seal, Green, Center hole, Assembled septum
133.95 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
Description
- 11mm
- aluminum Cap
- Green
- Center hole
- Pre-assembled caps and septa are convenient and minimize contamination from handling
- Aluminum seals must be applied with a crimping tool
Specifications
Natural Rubber/Butyl/TEF | |
11 mm | |
GC, HPLC | |
1 mm |
Red, Red-Orange, Transparent, Green | |
Aluminum | |
100 | |
Crimp Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction