missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 11mm Aluminum Crimp Seal, Magnetic, Center hole, Assembled septum
Aluminum crimp closures provide a secure leak-resistant seal.
508.00 € - 603.00 €
Specifications
Material (Liner) | Silicone/PTFE |
---|---|
Color | Red, White, Gold |
Diameter (Metric) Outer | 11 mm |
Material | Steel |
For Use With (Application) | GC, HPLC |
Product Code | Brand | Material (Liner) | Color | Thickness (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material (Liner) | Color | Thickness (Metric) | Price | Quantity & Availability | |||
11834880
|
Fisherbrand™
11 03 0318 |
Silicone/PTFE | Red, White, Gold | 1.3 mm |
508.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11844880
|
Fisherbrand™
11 03 0332 |
Silicone/PTFE | Red, White, Gold | 1 mm |
603.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||
Description
- 11mm
- Magnetic Cap
- Pre-assembled caps and septa are convenient and minimize contamination from handling
- Aluminum seals must be applied with a crimping tool
Specifications
Silicone/PTFE | |
11 mm | |
GC, HPLC |
Red, White, Gold | |
Steel | |
Crimp Cap |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title