missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 11mm Aluminum Crimp Seal, Red, Center hole, Assembled septum

Aluminum crimp closures provide a secure leak-resistant seal.

142.00 € - 311.00 €

Specifications

Diameter (Metric) Outer 11 mm
Material Aluminum
For Use With (Application) GC, HPLC
Quantity 100
Type Crimp Cap
View More Specs

Products 3
Product Code Brand Material (Liner) Color Thickness (Metric) Price Quantity & Availability  
Product Code Brand Material (Liner) Color Thickness (Metric) Price Quantity & Availability  
11884870
View Documents
Fisherbrand™
11 03 0302
Natural Rubber/Butyl/TEF Red, Red-Orange, Transparent 1 mm
142.00 €
Pack of 1000
In Stock
to see stock.
Add to basket
 
11824890
View Documents
Fisherbrand™
11 03 1985
Red Rubber/PTFE Beige, Red-Orange, Red 1 mm
143.00 €
Pack of 1000
In Stock
to see stock.
Add to basket
 
10108214
View Documents
Fisherbrand™
11 03 0666
Silicone/PTFE Red, White 1.3 mm
311.00 €
Pack of 1000
In Stock
to see stock.
Add to basket
 
Description

Description

  • 11mm
  • aluminum Cap
  • Red
  • Center hole
  • Pre-assembled caps and septa are convenient and minimize contamination from handling
  • Aluminum seals must be applied with a crimping tool
Specifications

Specifications

11 mm
GC, HPLC
Crimp Cap
Aluminum
100
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.