missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 11mm Aluminum Crimp Seal, Silver, Center Hole, Assembled Septum
Aluminum crimp closures provide a secure leak-resistant seal.
Brand: Fisherbrand™ 11 03 0209
105.89 EUR valid until 2025-05-31
Use promo code "24127" to get your promotional price.
This item is not returnable.
View return policy
Description
- 11mm
- aluminum
- Cap
- Clear
- Center hole
- Pre-assembled caps and septa are convenient and minimize contamination from handling
- Aluminum seals must be applied with a crimping tool

Specifications
Natural Rubber/TEF | |
11 mm | |
GC, HPLC | |
1 mm | |
11 mm |
Silver, Red-Orange, Transparent | |
Aluminum | |
100 | |
Crimp Cap | |
11 mm Crimp Top Vials |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ 11mm Aluminum Crimp Seal, Silver, Center Hole, Assembled Septum > Natural Rubber/TEF red-orange/transp.,1.0mm thickness,60° shore A
Spot an opportunity for improvement?Share a Content Correction