missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 11mm Aluminum Crimp Seal, Silver, Center Hole, Assembled Septum

Product Code. 15239468 Shop All Fisherbrand Products
Click to view available options
Color:
Beige, Red-Orange
Black
Blue Transparent, White
Blue, White
Clear Lacquered
Cream, Red
Dark Blue, White
Gray, Red
Red, White
Red-Orange, Transparent
Silver, Red, Red-Orange, Transparent
Silver, Red-Orange, Transparent
White
Material (Liner):
Aluminum
Natural Rubber/Butyl/TEF
Natural Rubber/TEF
PTFE Virginal
PTFE/Butyl
Red Rubber/PTFE
Silicone/PTFE
Viton 1A
Thickness (Metric):
0.06 mm
0.25 mm
1 mm
1.3 mm
1.5 mm
Unit Size:
Pack of 1000

Product Code. 15239468

Only null left
Add to basket
Add to basket

Aluminum crimp closures provide a secure leak-resistant seal.

  • 11mm
  • aluminum
  • Cap
  • Clear
  • Center hole
  • Pre-assembled caps and septa are convenient and minimize contamination from handling
  • Aluminum seals must be applied with a crimping tool
TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) Natural Rubber/TEF
Color Red-Orange, Transparent
Diameter (Metric) Outer 11 mm
Material Aluminum
For Use With (Application) GC, HPLC
Style 60° Shore A
Quantity 1000/Pk.
Thickness (Metric) 1 mm
Type Crimp Cap
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.