missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 11mm Amber Glass Crimp/Snap Top Vials

Product Code. 10424363
Click to view available options
Volume (Metric):
300 μL
500 μL
1.4 mL
2 mL
2.0 mL
Marking Spot:
No
Yes
Type:
Crimp Top Target LoVial
Crimp Top Vial
Crimp Top Vial, Silanized
Fused Insert Snap-It Vial
Fused Insert Vial
Snap Cap Vial
Snap-It Vial
Snap-It Vial, Silanized
Quantity:
100 Pk.
500 Pk.
Unit Size:
Pack of 100
Pack of 500
This item is not returnable. View return policy

Product Code. 10424363

Brand: Thermo Scientific™ C40122

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For use with snap caps or aluminum crimp seal closures, these high-quality 11mm amber glass vials are 2mL, 12x32mm and fit most brands of autosamplers.

For use with snap caps or aluminum crimp seal closures, these high-quality 11mm amber glass vials are 2mL, 12x32mm and fit most brands of autosamplers. Made of superior quality 51A (Type 1, Class B), they meet all requirements of US, EU, JPN Pharmacopia. Choose from Thermo ScientificTM, Thermo ScientificTM NationalTM and Thermo ScientificTM ChromacolTM brands.

Choose the right vial for your needs

Easy to fill wide neck opening vials requires 6mm diameter micro-Inserts

Identify sample and volume with graduated, write-on patch provided on certain vials

Get maximum sample extraction without need for separate inserts by using Microsampling and High Recovery Vials

Obtain optimal recovery of critical polar, labile or OH-interacting compounds using silanized (deactivated) glass (optional)

Select the insert for your sample

Polyspring inserts are self-aligning and provide a cushion against needle contact

Precision point insert minimizes residual sample loss

Pulled point inserts are an economical choice for noncritical applications

Autosampler compatibility*

Compatible with most HPLC and GC autosamplers

*See the Columns and Consumables Catalog for list of autosampler compatibility.

TRUSTED_SUSTAINABILITY

Specifications

Description 2mL Amber Glass
Diameter (Metric) Opening 11 mm
Diameter (Metric) Inner 12 mm
Color Amber
Diameter (Metric) Outer 12 mm
Material Glass
Volume (Metric) 2 mL
Insert Type None
Volume (Metric) Residual <170μL
Volume (Metric) Working 1.8 mL
Base Style Flat Bottom
Volume (Metric) Total 2 mL
Closure Type Crimp Cap
Height (Metric) 32 mm
Quantity 100 Pk.
Type Crimp Top Vial
Closure Size 11 mm
Marking Spot No
Volume (Metric) Usable 1.5 mL
For Use With (Equipment) Older GC Autosamplers
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.