missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 11mm Amber Glass Crimp/Snap Top Vials

Product Code. 11911523
Click to view available options
Volume (Metric):
300 μL
500 μL
1.4 mL
2 mL
2.0 mL
Marking Spot:
No
Yes
Type:
Crimp Top Target LoVial
Crimp Top Vial
Crimp Top Vial, Silanized
Fused Insert Snap-It Vial
Fused Insert Vial
Snap Cap Vial
Snap-It Vial
Snap-It Vial, Silanized
Quantity:
100 Pk.
500 Pk.
Unit Size:
Pack of 100
Pack of 500
This item is not returnable. View return policy

Product Code. 11911523

Brand: Thermo Scientific™ C40112W

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
Voir les produits de remplacement

Les retours ne sont pas autorisés pour ce produit. Afficher la politique du retour.

For use with snap caps or aluminum crimp seal closures, these high-quality 11mm amber glass vials are 2mL, 12x32mm and fit most brands of autosamplers.

For use with snap caps or aluminum crimp seal closures, these high-quality 11mm amber glass vials are 2mL, 12x32mm and fit most brands of autosamplers. Made of superior quality 51A (Type 1, Class B), they meet all requirements of US, EU, JPN Pharmacopia. Choose from Thermo ScientificTM, Thermo ScientificTM NationalTM and Thermo ScientificTM ChromacolTM brands.

Choose the right vial for your needs

Easy to fill wide neck opening vials requires 6mm diameter micro-Inserts

Identify sample and volume with graduated, write-on patch provided on certain vials

Get maximum sample extraction without need for separate inserts by using Microsampling and High Recovery Vials

Obtain optimal recovery of critical polar, labile or OH-interacting compounds using silanized (deactivated) glass (optional)

Select the insert for your sample

Polyspring inserts are self-aligning and provide a cushion against needle contact

Precision point insert minimizes residual sample loss

Pulled point inserts are an economical choice for noncritical applications

Autosampler compatibility*

Compatible with most HPLC and GC autosamplers

*See the Columns and Consumables Catalog for list of autosampler compatibility.

TRUSTED_SUSTAINABILITY

Spécification

Description Target LoVial, 2mL Amber Glass I-D Vial
Diameter (Metric) Opening 11 mm
Diameter (Metric) Inner 12 mm
Color Amber
Diameter (Metric) Outer 12 mm
Material Glass
Volume (Metric) 2 mL
Insert Type None
Volume (Metric) Residual <170μL
Volume (Metric) Working 1.8 mL
Base Style Flat Bottom
Volume (Metric) Total 2 mL
Closure Type Crimp Cap
Height (Metric) 32 mm
Quantity 100 Pk.
Type Crimp Top Target LoVial
Closure Size 11 mm
Marking Spot Yes
Volume (Metric) Usable 1.5 mL
Afficher plus Afficher moins

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Correction du contenu d'un produit

Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.

Nom du produit

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.

Merci de nous aider à améliorer notre site web. Votre commentaire a été soumis