Learn More
Thermo Scientific™ 11mm Amber Glass Crimp/Snap Top Vials
For use with snap caps or aluminum crimp seal closures, these high-quality 11mm amber glass vials are 2mL, 12x32mm and fit most brands of autosamplers.
18.25 € - 388.62 €
Specifications
Diameter (Metric) Opening | 11 mm |
---|---|
Diameter (Metric) Inner | 12 mm |
Color | Amber |
Diameter (Metric) Outer | 12 mm |
Material | Glass |
Product Code | Brand | Description | Volume (Metric) | Closure Type | Closure Size | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Volume (Metric) | Closure Type | Closure Size | Price | Quantity & Availability | ||
10739285
|
Thermo Scientific™
2-CV(A) |
11mm Crimp Top Vial, Wide Opening | 2.0 mL | Crimp Cap | 11 mm | N/A | |||
10003264
|
Thermo Scientific™
03-FIV(A) |
11mm Crimp Top 0.3mL Vial, Fused Insert | 0.3 mL | Crimp Cap | 11 mm | N/A | |||
10245762
|
Thermo Scientific™
1.1-CTV(A) |
11mm Crimp Top 1.1mL Vial, Wide Opening | 1.4 mL | Crimp Cap | 11 mm | N/A | |||
10402972
|
Thermo Scientific™
03-FIRV(A) |
11mm Snap Cap 300µL Vial, Fused Insert | 300 μL | Snap Cap | 11 mm | N/A | |||
11553730
|
Thermo Scientific™
2-RV(A) |
11mm Snap Cap Vial | 2.0 mL | Snap Cap | 11 mm | N/A | |||
10424363
|
Thermo Scientific™
C4012-2 |
2mL Amber Glass | 2 mL | Crimp Cap | 11 mm | N/A | |||
12430088
|
Thermo Scientific™
C4012-2W |
2mL Amber Glass I-D | 2 mL | Crimp Cap | 11 mm | N/A | |||
12443728
|
Thermo Scientific™
C4011-2 |
Amber Glass Vial, Target LoVial, 2mL | 2 mL | Crimp Cap | 11 mm | N/A | |||
11911523
|
Thermo Scientific™
C4011-2W |
Target LoVial, 2mL Amber Glass I-D Vial | 2 mL | Crimp Cap | 11 mm | N/A | |||
12420068
|
Thermo Scientific™
C4011-LV2 |
MacroVial 2mL/250uL capacity Fused Insert Snap-It Vial, Amber Glass | 500 μL | Snap Cap | 11 mm | N/A | |||
10556765
|
Thermo Scientific™
C4011-LV2W |
MacroVial 350µL Fused Insert Vial, Amber Glass I-D | 500 μL | Crimp Cap | 11 mm | N/A | |||
12460068
|
Thermo Scientific™
C4011-S2W |
2mL Amber Glass I-D Vial, NSC Silanized | 2 mL | Crimp Cap | 11 mm | N/A | |||
12433778
|
Thermo Scientific™
C4011-6 |
Target LoVial, 2mL Amber Glass Vial | 2 mL | Snap Cap | 11 mm | N/A | |||
10679775
|
Thermo Scientific™
C4011-6W |
Target LoVial, 2mL Amber Glass I-D Vial | 2 mL | Snap Cap | 11 mm | N/A | |||
11945703
|
Thermo Scientific™
C4011-S6W |
2mL Snap-It Amber Glass I-D Vial w/Patch, Silanized | 2 mL | Snap Cap | 11 mm | N/A | |||
Description
For use with snap caps or aluminum crimp seal closures, these high-quality 11mm amber glass vials are 2mL, 12x32mm and fit most brands of autosamplers. Made of superior quality 51A (Type 1, Class B), they meet all requirements of US, EU, JPN Pharmacopia. Choose from Thermo ScientificTM, Thermo ScientificTM NationalTM and Thermo ScientificTM ChromacolTM brands.
Choose the right vial for your needs
- Easy to fill wide neck opening vials requires 6mm diameter micro-Inserts
- Identify sample and volume with graduated, write-on patch provided on certain vials
- Get maximum sample extraction without need for separate inserts by using Microsampling and High Recovery Vials
- Obtain optimal recovery of critical polar, labile or OH-interacting compounds using silanized (deactivated) glass (optional)
- Select the insert for your sample
- Polyspring inserts are self-aligning and provide a cushion against needle contact
- Precision point insert minimizes residual sample loss
- Pulled point inserts are an economical choice for noncritical applications
- Autosampler compatibility*
- Compatible with most HPLC and GC autosamplers
- *See the Columns and Consumables Catalog for list of autosampler compatibility.
Specifications
11 mm | |
Amber | |
Glass | |
11 mm |
12 mm | |
12 mm | |
32 mm |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.