Learn More
Thermo Scientific™ 11 mm Autosampler Vial Crimp Caps
Minimize contamination from handling with pre-assembled caps and septa; compatible with most HPLC and GC autosamplers.
11.80 € - 389.00 €
Product Code | Brand | Description | Color | Material | Septum | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Color | Material | Septum | Price | Quantity & Availability | ||
11513840
|
Thermo Scientific™
60180-705 |
For use w/Thermo Scientific , PE, Claris, Shimadzu, Varian | Silver, Clear, Clear Septa | PTFE, Rubber, Aluminum | Clear PTFE/Rubber | N/A | |||
11971533
|
Thermo Scientific™
C4011-1A |
PTFE/Red Rubber Septa; Silver Aluminum Seal; 1000/Cs. | Silver, Clear, Red | PTFE, Rubber, Aluminum | Clear PTFE/Natural Red Rubber | N/A | |||
10734556
|
Thermo Scientific™
C4011-1AP |
PTFE/Red Rubber Septa; Silver Aluminum Seal; 100/Pk. | Silver, Clear, Red | PTFE, Rubber, Aluminum | Clear PTFE/Natural Red Rubber |
13.40 €
Pack of 100 |
Estimated Shipment: 28-11-2024
Log in to see stock. |
||
12450058
|
Thermo Scientific™
C4011-98B |
PTFE/Red Rubber Septa; Blue Aluminum Seal | Blue, Clear, Red | PTFE, Rubber, Aluminum | Clear PTFE/Natural Red Rubber | N/A | |||
12460058
|
Thermo Scientific™
C4011-98G |
PTFE/Red Rubber Septa; Green Aluminum Seal | Green, Clear, Red | PTFE, Rubber, Aluminum | Clear PTFE/Natural Red Rubber | N/A | |||
12470058
|
Thermo Scientific™
C4011-98R |
PTFE/Red Rubber Septa; Red Aluminum Seal | Red, Clear | PTFE, Rubber, Aluminum | Clear PTFE/Natural Red Rubber | N/A | |||
12480058
|
Thermo Scientific™
C4011-98Y |
11mm Crimp Cap, 5.5mm hole | Yellow, Clear, Red | PTFE, Rubber, Aluminum | Clear PTFE/Natural Red Rubber | N/A | |||
11991523
|
Thermo Scientific™
C4011-2A |
PTFE/Silicone/PTFE Septa; Silver Aluminum Seal | Silver, Red, White | PTFE, Silicone, Aluminum | Red PTFE/White Silicone/Red PTFE | N/A | |||
11971523
|
Thermo Scientific™
C4011-4A |
PTFE/Silicone Septa; Silver Aluminum Seal | Silver, Red, White | PTFE, Silicone, Aluminum | Red PTFE/White Silicone | N/A | |||
12413738
|
Thermo Scientific™
C4011-4B |
Red PTFE/White Silicone Septa; Blue Aluminum Seal | Blue, Red, White | PTFE, Silicone, Aluminum | Red PTFE/White Silicone | N/A | |||
12423738
|
Thermo Scientific™
C4011-4G |
Prefitted Red PTFE/White Silicone Septa; Green Aluminum Seal | Green, Red, White | PTFE, Silicone, Aluminum | Red PTFE/White Silicone | N/A | |||
12433738
|
Thermo Scientific™
C4011-4R |
Prefitted Red PTFE/White Silicone Septa; Red Aluminum Seal | Red, White | PTFE, Silicone, Aluminum | Red PTFE/White Silicone | N/A | |||
12143771
|
Thermo Scientific™
C4011-7A |
Clear PTFE/NSC Silicone Septa; Silver Aluminum Seal | Silver, Red | PTFE, Rubber, Aluminum | PTFE/Synthetic Red Rubber | N/A | |||
10571713
|
Thermo Scientific™
C4011-7B |
Clear Seal 2000 PTFE/Rubber Septa; Blue Aluminum Seal | Blue, Red | PTFE, Rubber, Aluminum | PTFE/Synthetic Red Rubber | N/A | |||
12483798
|
Thermo Scientific™
C4011-7G |
Prefitted PTFE/Rubber Septa; Green Aluminum Seal | Green, Red | PTFE, Rubber, Aluminum | PTFE/Synthetic Red Rubber | N/A | |||
10458083
|
Thermo Scientific™
C4011-7R |
Seal 2000 PTFE/Rubber Septa; Red Aluminum Seal | Red | PTFE, Rubber, Aluminum | PTFE/Synthetic Red Rubber | N/A | |||
12413808
|
Thermo Scientific™
C4011-7Y |
Prefitted PTFE/Rubber Septa; Gold Aluminum Seal | Yellow, Red | PTFE, Rubber, Aluminum | PTFE/Synthetic Red Rubber | N/A | |||
11518170
|
Thermo Scientific™
11-ACB |
Blank; 6mm opening; Silver | Silver | Aluminum | None | N/A | |||
11961573
|
Thermo Scientific™
11-AC7(GO) |
Type 7 Rubber/PTFE; 6mm opening; Gold | Gold, Red, Clear | Aluminum | Type 7 Rubber/PTFE (Septa) | N/A | |||
11558160
|
Thermo Scientific™
11-AC-CBT1 |
Chlorobutyl/PTFE Liner; 6mm opening; Silver | Blue, Gray | Chlorobutyl, PTFE, Aluminum | Gray Chlorobutyl/PTFE | N/A | |||
12376838
|
Thermo Scientific™
11-MC-ST15 |
Silicone/PTFE Liner; 6mm opening; Silver | Silver, White, Red | PTFE, Silicone, Steel | White Silicone/Red PTFE | N/A | |||
12719296
|
Thermo Scientific™
11-MC-8RT1 |
Type 8 Rubber/PTFE; 6mm opening; Silver | Silver, Red, Clear | PTFE, Rubber, Steel | Red Natural Rubber/Clear PTFE | N/A | |||
12366838
|
Thermo Scientific™
11-MC-ST101 |
Soft Silicone/PTFE Liner; 6mm opening; Silver | Silver, Blue | PTFE, Silicone, Steel | Blue Silicone/PTFE | N/A | |||
10301195
|
Thermo Scientific™
60180-526 |
11mm Crimp Cap, 6mm center hole | Blue, Red | PTFE, Silicone, Aluminum | Blue Silicone/Red PTFE | N/A | |||
11523840
|
Thermo Scientific™
60180-706 |
11mm Crimp Cap, 5.5mm center hole | Silver, Red, White | PTFE, Silicone, Aluminum | Red PTFE/White Silicone | N/A | |||
11568150
|
Thermo Scientific™
11-AC6 |
11mm Crimp Cap, 6mm center hole, Type 6 Rubber/PTFE | Silver, Red, Clear | Chlorobutyl, PTFE, Aluminum | Red Chlorobutyl Rubber/Clear PTFE, Sulphur free | N/A | |||
11776483
|
Thermo Scientific™
11-PEC-ST1 |
11mm Snap Cap for Crimp Vials | Clear, White, Red | PTFE, Silicone, Polyethylene | White Silicone/Red PTFE | N/A | |||
11588150
|
Thermo Scientific™
11-AC6(R) |
11mm Crimp Cap, 6mm center hole, Type 6 Rubber/PTFE | Red, Clear | Chlorobutyl, PTFE, Aluminum | Red Chlorobutyl Rubber/Clear PTFE, Sulphur free | N/A | |||
11578150
|
Thermo Scientific™
11-AC7 |
11mm Crimp Cap, 6mm center hole, Type 7 Rubber/PTFE | Silver, Red, Clear | PTFE, Rubber, Aluminum | Red Natural Rubber/Clear PTFE | N/A | |||
11941573
|
Thermo Scientific™
11-AC7(B) |
11mm Crimp Cap, 6mm center hole, Type 7 Rubber/PTFE | Blue, Red, Clear | PTFE, Rubber, Aluminum | Red Natural Rubber/Clear PTFE | N/A | |||
11951573
|
Thermo Scientific™
11-AC7(G) |
11mm Crimp Cap, 6mm center hole, Type 7 Rubber/PTFE | Green, Red, Clear | PTFE, Rubber, Aluminum | Red Natural Rubber/Clear PTFE | N/A | |||
11971573
|
Thermo Scientific™
11-AC7(R) |
11mm Crimp Cap, 6mm center hole, Type 7 Rubber/PTFE | Red, Clear | PTFE, Rubber, Aluminum | Red Natural Rubber/Clear PTFE | N/A | |||
15290369
|
Thermo Scientific™
C4011-6AE |
11mm Crimp Cap, 5.5mm hole | Silver | PTFE, Silicone, Aluminum | Solid PTFE Disk with Silicone sealing ring | N/A | |||
15280369
|
Thermo Scientific™
C4011-3AL |
11mm Crimp Cap, 5.5mm hole | Silver | Aluminum, Silicone | Solid Aluminum Disk with Silicone sealing ring | N/A | |||
12346838
|
Thermo Scientific™
11-LLX |
PTFE, Silicone | Silicone/PTFE | N/A | |||||
15210349
|
Thermo Scientific™
11-AC-AL |
11mm Crimp Cap, 6mm hole | Silver | Aluminum, Silicone | Solid Aluminum Disk with Silicone sealing ring | N/A | |||
11588160
|
Thermo Scientific™
11-AC-ST15 |
11mm Crimp Cap, 6mm center hole | Silver, White, Red | PTFE, Silicone, Aluminum | White Silicone/Red PTFE | N/A | |||
11598160
|
Thermo Scientific™
11-AC-ST101 |
11mm Crimp Cap, 6mm center hole | Silver, Blue | PTFE, Silicone, Aluminum | Blue Silicone/PTFE | N/A | |||
11558150
|
Thermo Scientific™
11-AC-ST101X |
11mm Crimp Cap, 6mm center hole | Silver, Blue | PTFE, Silicone, Aluminum | Blue Silicone/PTFE, Pre-slit | N/A | |||
15220349
|
Thermo Scientific™
11-ACTS |
11mm Crimp Cap, 6mm center hole | Silver, White | PTFE, Silicone, Aluminum | White Virgin PTFE, 0.01 in. with clear Silicone sealing ring | N/A | |||
11518160
|
Thermo Scientific™
11-AC-TST1 |
11mm Crimp Cap, 6mm center hole | Silver, Red, White | PTFE, Silicone, Aluminum | Red PTFE/White Silicone/Red PTFE | N/A | |||
11598170
|
Thermo Scientific™
11-PEC1 |
11mm Snap Cap for Crimp Vials | Clear | Polyethylene | N/A | ||||
11528180
|
Thermo Scientific™
11-PEC1X |
11mm Snap Cap for Crimp Vials, Pre cut | Clear | Polyethylene | None | N/A | |||
10343515
|
Thermo Scientific™
C4011-6A |
Virgin PTFE Septa; Silver Aluminum seal | Silver | PTFE, Aluminum | Solid PTFE Disk | N/A | |||
Description
Minimize contamination from handling with convenient, pre-assembled Thermo Scientific™ 11 mm Autosampler Vial Crimp Caps, compatible with most HPLC and GC autosamplers. Choose from Thermo Scientific™, National™ or Chromacol™ brands.
Aluminum crimp seals with prefitted septa fit all 11 mm crimp top and snap cap vials. Must be applied with a crimping tool.
Ordering Information:
Shipped in sealed polybags to prevent contamination during transport.
Specifications
11 mm |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.