Learn More
Thermo Scientific™ 11mm Autosampler Snap-It Caps
11mm Wide Opening Snap-It Caps and Septa are easy to apply and easy to remove and fully compatible with all Snap-It vials.
6.45 € - 647.00 €
Product Code | Brand | Color | Septum | Color (Seal) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Septum | Color (Seal) | Price | Quantity & Availability | |||||
13151763
|
Thermo Scientific™
60180-676 |
Pink, Clear, Red | Clear PTFE/Synthetic Red Rubber | N/A | |||||||
13161763
|
Thermo Scientific™
60180-677 |
Pink, Red, White | Red PTFE/White Silicone | N/A | |||||||
13171763
|
Thermo Scientific™
60180-678 |
Pink, Red, White | Red PTFE/White Silicone, Pre-slit | N/A | |||||||
11598240
|
Thermo Scientific™
C4011-50 |
Clear | Integral Molded in Polyethylene | N/A | |||||||
12463738
|
Thermo Scientific™
C4011-50B |
Blue | Integral Molded in Polyethylene | N/A | |||||||
12473738
|
Thermo Scientific™
C4011-50G |
Green | Integral Molded in Polyethylene | N/A | |||||||
12483738
|
Thermo Scientific™
C4011-50R |
Red | Integral Molded in Polyethylene | N/A | |||||||
12403748
|
Thermo Scientific™
C4011-51BLK |
Black, Clear, Red | Clear PTFE/Synthetic Red Rubber | N/A | |||||||
10406122
|
Thermo Scientific™
5182-3457 |
Green | PTFE/Synthetic Rubber | Clear/Red | N/A | ||||||
12644045
|
Thermo Scientific™
C4011-51R |
Red, Clear | Clear PTFE/Synthetic Red Rubber | N/A | |||||||
13160963
|
Thermo Scientific™
C4011-53R |
Red, White | Red PTFE/White Silicone/Red PTFE | N/A | |||||||
13190963
|
Thermo Scientific™
C4011-54BLK |
Black, Red, White | Red PTFE/White Silicone | N/A | |||||||
12483758
|
Thermo Scientific™
C4011-54R |
Red, White | Red PTFE/White Silicone | N/A | |||||||
12443768
|
Thermo Scientific™
C4011-55G |
Green, Blue, White | Blue PTFE/White Silicone, Pre-slit | N/A | |||||||
12613775
|
Thermo Scientific™
C4011-55R |
Red, Blue, White | Blue PTFE/White Silicone, Pre-slit | N/A | |||||||
11518180
|
Thermo Scientific™
11-PSN(B)-8RT1 |
Blue, Red, Clear | Red Natural Rubber/Clear PTFE | N/A | |||||||
11578180
|
Thermo Scientific™
11-PSN(B)-ST1X |
Blue, White | White Silicone/Blue PTFE, Pre-slit | N/A | |||||||
13476946
|
Thermo Scientific™
60180-712 |
Blue, Clear, Red | Clear PTFE/Synthetic Red Rubber | N/A | |||||||
11921563
|
Thermo Scientific™
C4011-51 |
Clear, Red | Clear PTFE/Synthetic Red Rubber | N/A | |||||||
11901583
|
Thermo Scientific™
C4011-51B |
Blue, Clear, Red | Clear PTFE/Synthetic Red Rubber | N/A | |||||||
15219106
|
Thermo Scientific™
C4011-51P |
Pink, Clear, Red | Clear PTFE/Synthetic Red Rubber | N/A | |||||||
12443748
|
Thermo Scientific™
C4011-52 |
Clear, White | White Virgin PTFE, 0.01 in. | N/A | |||||||
10221145
|
Thermo Scientific™
C4011-52B |
Blue | Virgin PTFE, 0.01 in. | White |
19.81 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
12463748
|
Thermo Scientific™
C4011-52G |
Green | Virgin PTFE, 0.01 in. | White |
19.03 €
Pack of 100 |
Estimated Shipment: 17-04-2025
Log in to see stock. |
|||||
12473748
|
Thermo Scientific™
C4011-52R |
Red | Virgin PTFE, 0.01 in. | White |
19.03 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
12483748
|
Thermo Scientific™
C4011-52Y |
Yellow, White | White Virgin PTFE, 0.01 in. | N/A | |||||||
12493748
|
Thermo Scientific™
C4011-53 |
Clear | PTFE/Silicone/PTFE | Red/White/Red |
36.90 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
10179614
|
Thermo Scientific™
C4011-53B |
Blue | PTFE/Silicone/PTFE | Red/White/Red |
36.87 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
13170963
|
Thermo Scientific™
C4011-53Y |
Yellow | PTFE/Silicone/PTFE | Red/White/Red |
35.69 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
12443758
|
Thermo Scientific™
C4011-54 |
Clear, Red, White | Red PTFE/White Silicone | N/A | |||||||
10547445
|
Thermo Scientific™
C4011-54B |
Blue, Red, White | Red PTFE/White Silicone | N/A | |||||||
12473758
|
Thermo Scientific™
C4011-54G |
Green, Red, White | Red PTFE/White Silicone | N/A | |||||||
15276896
|
Thermo Scientific™
C4011-54P |
Pink, Red, White | Red PTFE/White Silicone | N/A | |||||||
12493758
|
Thermo Scientific™
C4011-54Y |
Yellow, Red, White | Red PTFE/White Silicone | N/A | |||||||
13287579
|
Thermo Scientific™
C4011-55 |
Clear, Blue, White | Blue PTFE/White Silicone, Pre-slit | N/A | |||||||
10027634
|
Thermo Scientific™
C4011-55B |
Blue, White | Blue PTFE/White Silicone, Pre-slit | N/A | |||||||
12433768
|
Thermo Scientific™
C4011-55BLK |
Black, Blue, White | Blue PTFE/White Silicone, Pre-slit | N/A | |||||||
12463768
|
Thermo Scientific™
C4011-55Y |
Yellow, Blue, White | Blue PTFE/White Silicone, Pre-slit | N/A | |||||||
10538785
|
Thermo Scientific™
C4011-59 |
Clear, Red, White | Red PTFE/White Silicone, Star-slit | N/A | |||||||
11558180
|
Thermo Scientific™
11-PSN(B) |
Blue | Integral Molded in Polyethylene | N/A | |||||||
11538180
|
Thermo Scientific™
11-PSN(B)-T02 |
Blue | PTFE | White | N/A | ||||||
11588180
|
Thermo Scientific™
11-PSN(B)-ST101 |
Blue | Blue Silicone/PTFE | N/A | |||||||
10064052
|
Thermo Scientific™
11-PSN(R)-T02 |
Red | Virgin PTFE, 0.01 in. | White | N/A | ||||||
11548180
|
Thermo Scientific™
11-PSN(B)-ST1 |
Blue, White, Red | White Silicone/Red PTFE | N/A | |||||||
11568180
|
Thermo Scientific™
11-PSN(B)-TST1 |
Blue | PTFE/Silicone/PTFE | Red/White/Red |
240.28 €
Pack of 500 |
In Stock
Log in to see stock. |
|||||
Description
Eliminate the need for crimping or de-capping tools with Thermo Scientific™ 11mm Wide Opening Snap-It Caps and Septa.They are easy to apply and easy to remove and fully compatible with all Snap-It vials. The enlarged open area allows for needle penetration across the entire vial opening. These chemically inert polyethylene caps are suitable for most chromatography applications and are an economical choice for routine HPLC, GC and IC applications, but with a low sealing property and zero resealing capacity. Choose from Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ brands.
- Easy application and removal
- Improved sealing against sample evaporation
Specifications
Snap Cap | |
11 mm |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.