missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 11mm Crimp Cap Vial Kit, Clear Glass, aluminum Cap, Nat Rubber/PTFE septum, pre-crimped

Includes 100 vials and 100 caps with pre-assembled septa.

294.00 € - 298.80 €

Specifications

Closure Color Clear Lacquered
Color Clear
Diameter (Metric) Outer 11.6 mm
Material Glass
Volume (Metric) 2 mL
View More Specs

Products 3
Product Code Brand Material (Liner) Closure Color Price Quantity & Availability  
Product Code Brand Material (Liner) Closure Color Price Quantity & Availability  
12910921
View Documents
Fisherbrand™
11 31 1469
Natural Rubber/TEF (1 mm) Clear Lacquered
294.00 €
Pack of 100
In Stock
to see stock.
Edge
Add to basket
 
12930921
View Documents
Fisherbrand™
11 31 1730
Natural Rubber/Butyl/TEF (1 mm) Clear Lacquered This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12940921
View Documents
Fisherbrand™
11 31 1968
Natural Rubber/TEF (1.3 mm) Clear Lacquered
294.00 €
Pack of 100
Estimated Shipment: 25-04-2025
to see stock.
Add to basket
 
Description

Description

  • ND1
  • Glass
  • Clear
  • Crimp Cap
  • Center hole
  • aluminum
Specifications

Specifications

Clear Lacquered
11.6 mm
2 mL
Aluminum
32 mm
No
Clear
Glass
100
Crimp Cap
1st Hydrolytic Class
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.