missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 11mm Crimp Neck Vial, Amber Glass
13.51 EUR valid until 2025-03-14
Use promo code "24142" to get your promotional price.
Description
- 11mm
- Crimp Neck
- Flat bottom
- Glass
- Amber
Specifications
Amber | |
Glass | |
GC, HPLC | |
CleanPack, Polypropylene Box | |
1.5 mL | |
32 mm | |
ND11 |
11.6 mm | |
2 mL | |
Crimp | |
<100 μL | |
Flat Bottom | |
100 | |
Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction