missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 11 mm Crimp Neck Glass Microliter Vial

Standard vials for GC and HPLC.

Brand:  Fisherbrand™ 11 09 0619

674.50 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.


Product Code. 11505894

  • 714.00 € / Pack of 100
In Stock
to see stock.
Explore more special offers
Add to basket

Description

Description

  • 11 mm Crimp Neck Vial
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Microliter
11.6 mm
1.8 mL
Crimp
Inner Cone
1.5 mL
32 mm
ND11
Clear
Glass
GC, HPLC
CleanPack, Polypropylene Box
<8 μL
Flat Bottom
100
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.