missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 11mm Crimp Vial Kit, Clear Glass, aluminum Cap, Natural Rubber/PTFE septum
21.40 EUR valid until 2025-03-30
Use promo code "24134" to get your promotional price.
Description
- ND11
- Glass
- Clear
- 1.5mL
- Crimp Cap
- Center hole
- aluminum
- Reusable two compartment trays protect vials and closure while keeping matching supplies together
Specifications
Clear Lacquered | |
Clear | |
Glass | |
11 09 0356 + 11 03 0300 | |
Aluminum | |
32 mm |
Natural Rubber/Butyl/TEF | |
11.6 mm | |
2 mL | |
100 | |
Crimp Cap | |
No |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction