Learn More
Thermo Scientific™ 11 mm Non-Assembled Clear Crimp Top & Snap-It Autosampler Vial Kits
Shop All Thermo Scientific ProductsDescription
Save time during sample preparation and reduce the risk of contamination using Thermo Scientific™ 11 mm Crimp Top Clear Vial Convenience kits (Unassembled). Each kit includes 100 clear glass vials and 100 crimp top caps with pre-assembled septa. Reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays to make it easy to keep track of available supplies without opening containers. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
Specifications
Specifications
| Closure Color | Silver |
| Description | Shimadzu, 2mL Crimp Top Vial with a Soft Blue Silicone/PTFE Seal |
| Diameter (Metric) Inner | 12 mm |
| Color | Clear |
| Material | Glass, PTFE, Silicone |
| Pre-slit | No |
| Volume (Metric) | 2 mL |
| Septum | Soft Blue Silicone/PTFE |
| Includes | Vial: 2-CV, Closure: 11-AC-ST101 |
| No. per Pack | 100 Pk. |
| Show More |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.