missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 11 mm Non-Assembled Clear Crimp Top & Snap-It Autosampler Vial Kits

Product Code. 11588220
Click to view available options
Marking Spot:
No
Yes
Closure Color:
Blue
Clear
Pink
Silver
Closure Type:
Crimp Cap, Open Top, 5.5 mm hole
Crimp Cap, Open Top, 6 mm hole
Snap Cap, Open Top, 6 mm hole
Septum:
PTFE/Red Rubber
PTFE/Rubber
PTFE/Silicone
Seal 2000
Silicone/PTFE
Soft Blue Silicone/PTFE
Type 7 Rubber/PTFE
Unit Size:
Pack of 100
Pack of 500
This item is not returnable. View return policy

Product Code. 11588220

Brand: Thermo Scientific™ TQL

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Save time and reduce the risk of contamination using this convenience kit. Each kit includes 100 clear glass vials and 100 crimp top caps with pre-assembled septa.

Save time during sample preparation and reduce the risk of contamination using Thermo Scientific™ 11 mm Crimp Top Clear Vial Convenience kits (Unassembled). Each kit includes 100 clear glass vials and 100 crimp top caps with pre-assembled septa. Reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays to make it easy to keep track of available supplies without opening containers. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

Choose from a variety of autosampler vial kits.
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Silver
Description IS Kit, Wide Opening Crimp Top Vial for Thermo LC Autosampler
Diameter (Metric) Inner 12 mm
Color Clear
Material Glass
Pre-slit No
Volume (Metric) 2 mL
Septum PTFE/Silicone
Includes Vial: 2-CV, Closure: 11-AC-ST15
No. per Pack 100 Pk.
Volume (Metric) Total 2 mL
Closure Material Aluminum
Closure Type Crimp Cap, Open Top, 6 mm hole
Height (Metric) 32 mm
Type Unassembled Crimp Top Vial Instrument Select Kit
Closure Size 11 mm
Marking Spot Yes
Septa Size (Metric) 11 mm
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.