Learn More
Thermo Scientific™ 11 mm Non-Assembled Clear Crimp Top & Snap-It Autosampler Vial Kits
Save time and reduce the risk of contamination using this convenience kit. Each kit includes 100 clear glass vials and 100 crimp top caps with pre-assembled septa.
Brand: Thermo Scientific™ C4012-88
Description
Save time during sample preparation and reduce the risk of contamination using Thermo Scientific™ 11 mm Crimp Top Clear Vial Convenience kits (Unassembled). Each kit includes 100 clear glass vials and 100 crimp top caps with pre-assembled septa. Reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays to make it easy to keep track of available supplies without opening containers. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
- Include 100 vials (2mL) and separately packed assembled aluminum seals with PTFE/red rubber septa
- Two-compartment benchtop storage tray
- All items remain handy and dust free
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Silver | |
12 mm | |
Glass, PTFE, Rubber | |
2 mL | |
Vial: C4012-1, Closure: C4011-1AHP | |
2 mL | |
Crimp Cap, Open Top, 5.5 mm hole | |
Unassembled Crimp Top Vial Convenience Kit | |
No |
Clear Glass; Aluminum seal, PTFE/Red Rubber septum; 2mL | |
Clear | |
No | |
PTFE/Red Rubber | |
500 | |
Aluminum | |
32 mm | |
11 mm | |
11 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.