missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 11 mm Non-Assembled Clear Crimp Top & Snap-It Autosampler Vial Kits

Save time and reduce the risk of contamination using this convenience kit. Each kit includes 100 clear glass vials and 100 crimp top caps with pre-assembled septa.

Brand:  Thermo Scientific™ C4011-88W

217.77 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 12403818

  • 218.86 € / Pack of 500
Estimated Shipment: 13-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Save time during sample preparation and reduce the risk of contamination using Thermo Scientific™ 11 mm Crimp Top Clear Vial Convenience kits (Unassembled). Each kit includes 100 clear glass vials and 100 crimp top caps with pre-assembled septa. Reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays to make it easy to keep track of available supplies without opening containers. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

  • Two-compartment benchtop storage tray
  • Include matched quantities of vials and silver aluminum seals with prefitted septa
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Silver
12 mm
Glass, PTFE, Rubber
2 mL
Vial: C4011-1W, Closure: C4011-1AP
2 mL
Crimp Cap, Open Top, 5.5 mm hole
Unassembled Crimp Top Vial Convenience Kit
Yes
Clear Glass; ID patchSilver Seal, PTFE/Red Rubber Septum; 2mL
Clear
No
PTFE/Red Rubber
500 Pk.
Aluminum
32 mm
11 mm
11 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ 11 mm Non-Assembled Clear Crimp Top & Snap-It Autosampler Vial Kits > Clear Glass; ID patchSilver Seal, PTFE/Red Rubber Septum; 2mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.