missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 11mm PE Snap Ring Seal, Soft cap version, Center hole, Assembled septum

Polyethylene caps are chemically inert and suitable for most chromatography applications.

Brand:  Fisherbrand™ 11 15 2048

495.92 EUR valid until 2024-12-31
Use promo code "21972" to get your promotional price.


 View more versions of this product

Product Code. 11864930

  • 563.00 € / Pack of 1000
In Stock
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Redesign of locking tabs provide easier application and removal of caps
  • Enlarged open area allows for needle penetration across the entire vial opening
  • Textured outer surface for easier gripping and improved detection by autosamplers with optical vial sensors
  • Fully compatible with all Snap-It vials
  • Eliminate the need for crimping or de-capping tools
  • Pre-assembled caps and septa are convenient and minimize contamination from handling
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Soft
Red, White, Blue
Polyethylene
HPLC
1.3 mm
Silicone/PTFE
11 mm
Yes
100
Snap Ring Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers