missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 11mm PE Snap Ring Seal, Soft cap version, Center hole, Assembled septum

Polyethylene caps are chemically inert and suitable for most chromatography applications.

Brand:  Fisherbrand™ 11 15 1857

322.99 EUR valid until 2025-12-31
Use promo code "24362" to get your promotional price.


 View more versions of this product

Product Code. 11884920

  • 342.00 € / Pack of 1000
Estimated Shipment: 13-05-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Redesign of locking tabs provide easier application and removal of caps
  • Enlarged open area allows for needle penetration across the entire vial opening
  • Textured outer surface for easier gripping and improved detection by autosamplers with optical vial sensors
  • Fully compatible with all Snap-It vials
  • Eliminate the need for crimping or de-capping tools
  • Pre-assembled caps and septa are convenient and minimize contamination from handling
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Soft
Red, White, Blue
Polyethylene
100
Snap Ring Cap
Silicone/PTFE
11 mm
HPLC
1 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ 11mm PE Snap Ring Seal, Soft cap version, Center hole, Assembled septum > blue cap, PTFE/Silicone/PTFE red/white/red, 1.0mm thickness,,45° shore A

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.