missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 11mm PE Snap Ring Seal, Transparent, Center hole, Assembled septum

Polyethylene caps are chemically inert and suitable for most chromatography applications.

4.88 € - 634.00 €

Specifications

Diameter (Metric) Outer 11 mm
Material Polyethylene
For Use With (Application) HPLC
Type Snap Ring Cap
View More Specs

Products 8
Product Code Brand Material (Liner) Color Thickness (Metric) Price Quantity & Availability  
Product Code Brand Material (Liner) Color Thickness (Metric) Price Quantity & Availability  
11777587
View Documents
Fisherbrand™
11 15 0636
Silicone/PTFE Red, White, Transparent 1 mm
356.00 €
Pack of 1000
In Stock
to see stock.
Add to basket
 
11712428
View Documents
Fisherbrand™
11 15 0637
Silicone/PTFE Red, White, Transparent 1.3 mm
279.00 €
Pack of 1000
In Stock
to see stock.
Add to basket
 
11787587
View Documents
Fisherbrand™
11 15 0650
Silicone/PTFE Blue, White, Transparent 1 mm
634.00 €
Pack of 1000
In Stock
to see stock.
Add to basket
 
11844930
View Documents
Fisherbrand™
11 15 2045
Silicone/PTFE Red, White, Transparent 1.3 mm
593.00 €
Pack of 1000
In Stock
to see stock.
Add to basket
 
11702428
View Documents
Fisherbrand™
11 15 0635
Natural Rubber/TEF Transparent, Red-Orange 1 mm
188.00 €
Pack of 1000
In Stock
to see stock.
Edge
Add to basket
 
15272056
View Documents
Fisherbrand™
11 15 2106
Red Rubber/PTFE Beige, Red-Orange, Transparent 1 mm
190.00 €
Pack of 1000
In Stock
to see stock.
Add to basket
 
16378367
View Documents
Fisherbrand™
11 15 0634
PTFE Virginal Transparent 0.2 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12908010
View Documents
Fisherbrand™
11 15 0634
PTFE Virginal Transparent 0.2 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

  • Redesign of locking tabs provide easier application and removal of caps
  • Enlarged open area allows for needle penetration across the entire vial opening
  • Textured outer surface for easier gripping and improved detection by autosamplers with optical vial sensors
  • Fully compatible with all Snap-It vials
  • Eliminate the need for crimping or de-capping tools
  • Pre-assembled caps and septa are convenient and minimize contamination from handling
Specifications

Specifications

11 mm
Polyethylene
HPLC
Snap Ring Cap
Videos
SDS
Documents

Documents

Product Certifications