missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 11mm Snap Ring Glass Vial, Wide Opening, Clear

For HPLC applications only.

Brand:  Fisherbrand™ 11 09 2173

 View more versions of this product

Product Code. 11565904

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • 1.5mL
  • Snap Ring
  • Glass
  • Clear
  • Universally usable vials for almost all autosamplers, even for those with robotic handling
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Silanized
11.6 mm
1.9 mL
Snap Ring
<100 μL
Flat Bottom
100
No
Clear
Glass
GC, HPLC
Polypropylene Box
1.5 mL
32 mm
ND11
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.