missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 11mm Snap Ring Glass Vial, Wide Opening, Clear
Description
- 1.5mL
- Snap Ring
- Glass
- Clear
- Universally usable vials for almost all autosamplers, even for those with robotic handling
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Silanized | |
11.6 mm | |
1.9 mL | |
Snap Ring | |
<100 μL | |
Flat Bottom | |
100 | |
No |
Clear | |
Glass | |
GC, HPLC | |
Polypropylene Box | |
1.5 mL | |
32 mm | |
ND11 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction