missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 11mm Snap Ring Micro-Vial, Plastic
196.80 EUR valid until 2024-12-31
Use promo code "23262" to get your promotional price.
Description
- Vial/closure system recommended for HPLC applications only
- Universally usable vials for almost all autosamplers, even those with robotic handling
- Vials can also be crimped with a standard 11mm Aluminum Crimp Seal
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Micro-Vial | |
11.6 mm | |
0.4 mL | |
Snap Ring | |
Inner Cone | |
0.25 mL | |
32 mm | |
ND11 |
Amber | |
Polypropylene | |
GC, HPLC | |
Polyethylene Bag | |
<4 μL | |
Flat Bottom | |
100 | |
No |