missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 11mm Snap Ring Micro-Vial, Plastic
277.87 EUR valid until 2025-03-30
Use promo code "24134" to get your promotional price.
Description
- Vial/closure system recommended for HPLC applications only
- Universally usable vials for almost all autosamplers, even those with robotic handling
- Vials can also be crimped with a standard 11mm Aluminum Crimp Seal
Specifications
Micro-Vial | |
11 mm | |
0.4 mL | |
Snap Ring | |
Inner Cone | |
0.25 mL | |
32 mm | |
ND11 |
Crystal Clear | |
TPX | |
GC, HPLC | |
Polyethylene Bag | |
<4 μL | |
Flat Bottom | |
100 | |
No |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction