missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 11mm Snap Ring Vial with integrated Micro-Insert, Amber

For HPLC applications only.

Brand:  Fisherbrand™ 11 09 2786

521.59 EUR valid until 2024-12-31
Use promo code "21693" to get your promotional price.


Product Code. 16308367

  • 629.00 € / Pack of 100
Estimated Shipment: 16-12-2024
to see stock.
Explore more special offers
Add to basket

Description

Description

  • 0.3mL
  • Snap Ring Vial
  • Base bonded
  • Flat bottom
  • Integrated insert
  • Glass
  • Amber
  • Universally usable vials for almost all autosamplers, even for those with robotic handling
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Silanized
11.6 mm
0.39 mL
Snap/Crimp
Conical Integrated Insert
0.3 mL
32 mm
ND11
Amber
Glass
GC, HPLC
Polypropylene Box
<3 μL
Flat Bottom
100
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers