missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 11mm Vial Kit, Snap Ring Cap, Clear Glass, PE Cap, Silicone/PTFE septum

Includes 100 vials and 100 caps with pre-assembled septa.

Brand:  Fisherbrand™ 11 26 1060

40.61 EUR valid until 2024-12-31
Use promo code "21693" to get your promotional price.


Product Code. 11595994

  • 47.40 € / Pack of 100
Estimated Shipment: 10-12-2024
to see stock.
Explore more special offers
Add to basket

Description

Description

  • ND11
  • Glass
  • Clear
  • 1.5mL
  • Snap Ring Cap
  • Center hole
  • Polyethylene
  • Silicone/PTFE
  • Transparent
  • 1.3mm thickness
  • Reusable two compartment trays protect vials and closure while keeping matching supplies together
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Transparent
Clear
Glass
100
Snap Ring
No
Silicone/PTFE
11.6 mm
1.9 mL
Polyethylene
32 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers