missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ 120 L Pole Bag Holder with Lid
120 L Pole Bag Holder with Lid is equipped with 2 wheels to make it easier to move.
178.00 €
Specifications
Product Type | Bag Holder |
---|---|
Autoclavable | Not Autoclavable |
Disposable | Reusable |
For Use With (Application) | Environment with waste collection needed |
For Use With (Equipment) | Standard 120 L bin bag |
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
17928721
|
Gilac™
G631023 |
Green |
178.00 €
Each |
Estimated Shipment: 13-05-2025
Log in to see stock. |
||||||
17978751
|
Gilac™
G631024 |
Red |
178.00 €
Each |
Estimated Shipment: 13-05-2025
Log in to see stock. |
||||||
17948721
|
Gilac™
G631025 |
Yellow |
178.00 €
Each |
In Stock
Log in to see stock. ![]() |
||||||
Description
- When operated manually, lid remains open on its own.
- May also be opened and closed normally using the pedal.
- The pedal also prevents contamination.
- Pole bag holder equipped with 2 wheels to make it easier to move.
- 2 additional wheels are available as an option.
- Bag very easy to remove and put back.
- The straight handle, at the back, enables it to fit against the wall.
- Lid available in 5 colors, suitable for selective sorting.
- Pole bag holder with yellow lid is delivered in 2 packs (1 pack for the pole bag holder, 1 pack for the lid).
- Pole bag holder delivered to be assembled.
Specifications
Bag Holder | |
Reusable | |
Standard 120 L bin bag | |
HDPE | |
19.7 in. |
Not Autoclavable | |
Environment with waste collection needed | |
Bag Holder | |
120 L | |
500 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gilac™ 120 L Pole Bag Holder with Lid