missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ 127 Men's Cotton Trousers
Shop All Uvex Products
Click to view available options
Size:
48
50
52
54
62
Description
- Men's trousers made from 100% cotton
- Waist features 7 belt loops and a button closure
- Two side pockets with angular access and extra down pouch
- One hip pocket with viewable button closure
- One rule pocket on the right-hand side
- Felled crotch seam

Specifications
Specifications
Size | 52 |
Gender | Men's |
Product Type | General Purpose Pants |
Material | Cotton |
Color | White |
Ankle Style | Straight |
Seam Type | Taped |
No. of Pockets | 4 |
Closure Type | Button |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Uvex™ 127 Men's Cotton Trousers >
Spot an opportunity for improvement?Share a Content Correction