Learn More
MP Biomedicals™ 12mm Culture Tube Caps
Fits 12mm x 75mm culture tubes. MP Biomedicals 12mm Culture Tube Caps are snap-on, disposable lids made of robust polypropylene.
Brand: MP Biomedicals™ 07DP1050
118.06 EUR valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Additional Details : Weight : 0.50000kg
Specifications
Polypropylene | |
Snap Cap | |
Non-sterile |
12 mm | |
12 x 75 mm culture tubes |