missing translation for 'onlineSavingsMsg'
Learn More

Jenway™ 12mm stem, toughened spear ended electrode (max. temp. 80°C)

12mm stem, toughened spear ended electrode (max. temp. 80°C)

Brand:  Jenway™ 10090-54

Product Code. 11480489

  • 191.00 € / Each
Estimated Shipment: 09-10-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Type: Spear Type Combination
  • End Type: Spear
  • pH Range: 0-14
  • Temperature Range: 0 to 80°C
  • Body Material: Glass
Specifications

Specifications

Glass Body
4.0M KCl/AgCl
0±20mV
56 to 61.7 mV/pH at 25°C
Spear
120 mm
0 to 14
Measurement of soil and slurry samples
95% of final reading in 10 seconds
0°C to 80°C
1 m
12 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers