Learn More
Thermo Scientific™ 13mm Clear Glass Screw Thread Vials
These 13mm vials are manufactured from high-quality glass and fit a variety of autosamplers.
Brand: Thermo Scientific™ C4015-9
Description
These 13mm vials are manufactured from superior quality 33 expansion borosilicate clear (Type 1, Class A) glass and feature a 13-425 thread finish, they are available in Thermo Scientific™ Premiere™, National™ and Chromacol™ brands.
- Microsampling and High Recovery Vials allow maximum sample extraction without need for separate inserts
- Graduated, write-on patch available for convenient sample identification
- Optional silanized (deactivated) glass maximizes recovery of critical polar, labile or OH-interacting compounds
- Polyspring inserts are self-aligning and provide a cushion against needle contact
Recommended for the following instruments:
- Thermo Scientific™ Dionex&tradje;
- Shimadzu™
- Spark Holland™
- Varian™
- VWR (Merck)/Hitachi™
- Waters™(Wisp 48 Position Carousel)
Specifications
13-425mm AP2000 High Recovery Screw Thread Vials | |
15.25 mm | |
15 mm | |
3.5 mL | |
<15 μL | |
3.5 mL | |
45 mm | |
No |
13 mm | |
Clear | |
Glass | |
100 | |
Tapered Base | |
Screw Cap | |
13-425 Screw Thread Vial | |
3.5 mL |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.