missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 13mm Clear Glass Screw Thread Vials

Product Code. 11553680
missing translation for 'orderingAttributeHoverText'
Volume (Metric):
3.5 mL
4 mL
4.0 mL
5.0 mL
10.0 mL
Type:
Screw Thread Vial
Base Style:
Flat Bottom
High Recovery
Round Bottom
Tapered Base
Marking Spot:
No
Yes
missing translation for 'unitSize'
Pack of 100
Pack of 125
Pack of 250
Pack of 500
This item is not returnable. View return policy

Product Code. 11553680

missing translation for 'mfr': Thermo Scientific™ 5SV

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

These 13mm vials are manufactured from high-quality glass and fit a variety of autosamplers.

These 13mm vials are manufactured from superior quality 33 expansion borosilicate clear (Type 1, Class A) glass and feature a 13-425 thread finish, they are available in Thermo Scientific™ Premiere™, National™ and Chromacol™ brands.

Choose the right vial for your needs

Get maximum sample extraction without need for separate inserts by using Microsampling and High Recovery Vials

Identify sample and volume with graduated, write-on patch provided on certain vials

Obtain maximum recovery of critical polar, labile or OH-interacting compounds using silanized (deactivated) glass (optional)

Polyspring inserts are self-aligning and provide a cushion against needle contact.

Autosampler compatibility*

ShimadzuTM

Spark HollandTM

VarianTM

VWRTM (Merck)/HitachiTM

WatersTM (Wisp 48 Position Carousel)

*See the Columns and Consumables Catalog for autosampler compatibility

TRUSTED_SUSTAINABILITY

Specifications

Description 13-425 Screw Thread Vials
Diameter (Metric) Opening 13 mm
Diameter (Metric) Inner 13 mm
Color Clear
Diameter (Metric) Outer 13 mm
Material Glass
Volume (Metric) 5.0 mL
No. per Pack 125
Volume (Metric) Residual <500 μL
Base Style Round Bottom
Volume (Metric) Total 5 mL
Closure Type Screw Cap
Height (Metric) 65 mm
Type Screw Thread Vial
Closure Size 13-425
Marking Spot No
Volume (Metric) Usable 4.5 mL
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.