missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 13mm Crimp Neck Vial, glass, clear
36.53 EUR valid until 2025-03-30
Use promo code "24134" to get your promotional price.
Description
- Clear
- Glass
Specifications
Clear | |
Glass | |
GC, HPLC | |
Polypropylene Box | |
3 mL | |
32 mm | |
1st Hydrolytic Class | |
No |
11.6 mm | |
3.6 mL | |
Crimp | |
<1 μL | |
Flat Bottom | |
100 | |
ND13 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction